Motor Protection Breaker, 1 - 1.6A, 600VAC, Normal Break, Frame A, 3P

Item #: 1827735

Cat #: 140MP-A3E-B16

UPC: 191326954488

Call for price
Company wide:
0 in stock
Documents & Guides
Motor Protection Breaker, 1 - 1.6 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Overview

Motor Protection Breaker, 1 - 1.6 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole

Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSD) provide magnetic short circuit and thermal overload protection up to 32 A. They are tested in combination with Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters.

Also known as: 191326954488, 140MP-A3E-B16, ALB140MPA3EB16

Specifications

Type: Rotary, Manual Motor Protector, Breaker
Poles: 3
Volts AC: 600
Family / Style: 140M
Size: Frame A
Amps Range: 1 - 1.600
Type: Rotary, Manual Motor Protector, Breaker
Volts AC: 600
Size: Frame A
Poles: 3
Family / Style: 140M
Amps Range: 1 - 1.600