Contactor, Safety, 12A, 230VAC, Coil, Bifurcated Contacts, 4NO, 4NC

Item #: 1827469

Cat #: 100S-C12KF14BC

UPC: 781180940187

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, Safety, 12 Amp, 230 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed

Overview

Contactor, Safety, 12 Amp, 230 Volt AC Coil, Gold Bifurcated Contacts, 3 Normally Open, 1 Normally Open, 4 Normally Closed
Also known as: 781180940187, 100S-C12KF14BC, ALB100SC12KF14BC

Specifications

Type: Safety, Contactor
Poles: 8
Amps: 12
Volts AC Control: 230
Type: Safety, Contactor
Amps: 12
Poles: 8
Volts AC Control: 230