5/6IN RECESSED LED DOWNLIGHT DLR56 800LM 120VAC 30

Item #: 1827370

Cat #: DLR565081203KWH

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
5/6IN RECESSED LED DOWNLIGHT DLR56 800LM 120VAC 3000K WHITE TRIM

Overview

5/6IN RECESSED LED DOWNLIGHT DLR56 800LM 120VAC 3000K WHITE TRIM
Also known as: DLR565081203KWH, NCRDLR565081203KWH

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 800
Color: White
Light Technology: LED
Mounting: Recessed
Volts AC: 120
Color: White
Color Temperature: 3000 (Warm White)
Lumens: 800
Light Technology: LED