10/3 THHN Unshielded Tray Cable

Item #: 1826926

Cat #: 103TCBLAWHIGRE

UPC:

$ 2.65 FT
Company wide:
7,681 in stock
Documents & Guides
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Black, White, Green

Overview

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Black, White, Green

Primarily used for power, control, signal, communication and lighting circuits in commercial and industrial environments. Suitable for installation in cable trays, supported by messenger wire in open air, raceways, channels, conduits and ducts. Approved for direct burial and outdoors in cable trays where sunlight resistant is required. Also may be installed in wet or dry locations or in areas exposed to chemicals and oils. Available as Exposed Run (ER) for use between cable trays and utilization equipment, and Joist Pull (JP) applications in accordance with NEC 336.10 (7).

Also known as: 103TCBLAWHIGRE, 103TCBLAWHIGRE1K

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Length: Cut to Length
Color: Black/White/Green
Gauge: 10 AWG
Jacket: PVC
Color: Black/White/Green
Conductors: 3
Length: Cut to Length