10/3 THHN Unshielded Tray Cable

Item #: 1826926
Cat #: 103TCBLAWHIGRE
UPC:
$ 1.65 FT
Company wide:
1,718 in stock
Documents & Guides
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Wire Color: Black, White, Green

Overview

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Wire Color: Black, White, Green
Also known as: 103TCBLAWHIGRE

Specifications

Gauge: 10
Conductors: 3
Jacket: PVC
Length: Cut to Length
Color: Black/White/Green
Gauge: 10
Jacket: PVC
Color: Black/White/Green
Conductors: 3
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)