Plastic Cable Gland, 5-10mm, Black

Item #: 1825676

Cat #: PPB11

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Plastic Cable Gland, 0.197 - 0.394 in. (5.0 - 10.0 mm), Black

Overview

Plastic Cable Gland, 0.197 - 0.394 in. (5.0 - 10.0 mm), Black
Also known as: PPB11, SABPPB11

Specifications

Color: Black
Color: Black