M18 FUEL™ HOLE HAWG® Right Angle Drill Kit

Item #: 1825637

Cat #: 2808-22

UPC: 045242560400

Company wide:
0 in stock
Documents & Guides
M18 FUEL™ HOLE HAWG® Right Angle Drill w/QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ (Tool Only) (2808-20), (2) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor's Bag & (1) Chuck Key

Overview

M18 FUEL™ HOLE HAWG® Right Angle Drill w/QUIK-LOK™ Kit, Includes: (1) M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ (Tool Only) (2808-20), (2) M18™ REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack (2 Pk) (48-11-1862), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) Contractor's Bag & (1) Chuck Key

MILWAUKEE, WI – Milwaukee Tool continues to innovate in a category they invented 70 years ago by delivering ground-breaking performance with the introduction of the next generation of M18 FUEL™ HOLE HAWGS® with the power and speed to replace corded right angle drills. Designed from the ground-up with an upgraded POWERSTATE™ Brushless Motor and optimized REDLINK PLUS™ electronics and paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG® is the fastest in applications when drilling 7/8" ship augers, delivering the ability to perform the fastest rough-ins in the industry. The tool is the lightest in class at around 7lbs. When paired with the kitted paired the REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries, the new M18 FUEL™ HOLE HAWG is able to drill up to 220 7/8" holes with a ship auger on a single charge.

Also known as: 045242560400, 2808-22, MIL280822

Features & Benefits

  • Fastest Rough-Ins
  • Lightest Right Angle Drill
  • Up to 220 7/8" Holes Per Charge
  • QUIK-LOK™ Chuck
  • POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 2-9/16" in. holes
  • REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • M18 REDLITHIUM™ HIGH OUTPUT™ XC6.0 Battery Pack delivers over 220 7/8" holes per charge, and has 50% More Power and Runs 50% Cooler vs. REDLITHIUM™ XC
  • LED light to illuminate the work area
  • Compatible with all M18™ batteries

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery