M18 FUEL™ HOLE HAWG® Right Angle Drill (Bare Tool)

Item #: 1825635

Cat #: 2808-20

UPC: 045242560394

$ 329.00 EA
Company wide:
79 in stock
Documents & Guides
M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ *** Bare Tool Only, Battery & Charger Sold Separately***

Overview

M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ *** Bare Tool Only, Battery & Charger Sold Separately***

Our M18 FUEL™ HOLE HAWG® Right Angle Drill w/ QUIK-LOK™ delivers the next generation of right-angle drill performance providing electricians with the fastest rough-ins, lightest right-angle drill, and the run time to complete up to 220 7/8” holes per charge. We’ve redesigned our HOLE HAWG® Right Angle Drill with an upgraded POWERSTATE™ Brushless Motor and enhanced REDLINK PLUS™ Intelligence electronics. This next generation of the M18 FUEL™ HOLE HAWG® delivers you increased power and speed to complete the fastest rough-ins in the industry, without compromising on the lightweight or compact size that make this tool the ultimate right angle drill for electricians. Our QUIK-LOK™ Chuck attachment system allows for quick keyless, one-handed bit changes. The QUIK-LOK™ Chuck is compatible with most auger bits, self-feed bits, and hole saws with flat or groove 7/16” hex shanks. When you pair the new M18 FUEL™ HOLE HAWG® with our M18™ REDLITHIUM™ HIGH OUTPUT™ 6.0AH Batteries (sold separately) it can drill up to 220 7/8"" holes on a single charge to and increase productivity and eliminate downtime.

Also known as: 045242560394, 2808-20, MIL280820, Pookie

Specifications

Volts DC: 18
Volts DC: 18