6003 Joker 5 Imperial Set Wrench Set

Item #: 1825596

Cat #: 05020240001

UPC:

Company wide:
0 in stock
Documents & Guides
1x 5/16"x115 mm: 1x 3/8"x125 mm: 1x 1/2"x160 mm: 1x 9/16"x167 mm: 1x 3/4"x230 mm

Overview

1x 5/16"x115 mm: 1x 3/8"x125 mm: 1x 1/2"x160 mm: 1x 9/16"x167 mm: 1x 3/4"x230 mm

As the installation space becomes increasingly tight during screwdriving, it remains necessary that tools enable users to work successfully. Narrow spaces require additional placement points of the tool, to allow screws to be accessed and actuated. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7.5° pivoted mouth and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriving provides four placement possibilities, and bolts or screw heads can be "taken" every 15°. The Joker 6003 with its smart mouth geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is angled by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With Take it easy tool finder: colour coding by size. The Joker pouches are suitable for attachment to walls, shelves, workshop trolleys and the Wera 2go system thanks to the hook and loop fastener system on the back.

Also known as: 05020240001, WRA05020240001

Specifications

Type: Wrench Set
Type: Wrench Set