Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC

Item #: 1825283

Cat #: S801+V72N3S-MA

UPC: 786689326920

$ 23969.01 EA
Company wide:
0 in stock
Documents & Guides
Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC

Overview

Soft Starter, S801+, 720 Amp, 290 mm, 24 Volt DC

The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.

Also known as: 786689326920, S801+V72N3S-MA, CUTS801+V72N3SMA

Specifications

Type: Soft Starter
Volts DC: 24
Amps: 720
Size: 290 mm
Type: Soft Starter
Amps: 720
Volts DC: 24
Size: 290 mm