Spa Panel, 50 Amp, 1P/3W

Item #: 1824962

Cat #: CHSPA50

UPC: 786689339388

$ 412.73 EA
Company wide:
59 in stock
Documents & Guides
Spa Panel, Single-Phase, Three-Wire, 50A, #14-1/10 AWG at Cu/Al at 60/75° Wire, Ground Fault Self-Test Feature

Overview

Spa Panel, Single-Phase, Three-Wire, 50A, #14-1/10 AWG at Cu/Al at 60/75° Wire, Ground Fault Self-Test Feature

Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa. 

Also known as: 786689339388, CHSPA50, CUTCHSPA50

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 50
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 50