30A 125/250V 2-POLE

Item #: 1824526

Cat #: MPLGF2030

UPC: 786685229263

$ 505.77 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
CUT MPLGF2030 30A 125/250V 2-POLE

Overview

CUT MPLGF2030 30A 125/250V 2-POLE
Also known as: 786685229263, MPLGF2030, CUTMPLGF2030

Specifications

Poles: 2
Amps: 30
Poles: 2
Amps: 30