Ceiling Fan, Single Speed, Energy Efficient, 80 CFM

Item #: 0182426

Cat #: AE80B

UPC: 026715236008

$ 88.38 EA
Company wide:
210 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.

Overview

Ceiling Fan, Series: InVent. CFM: 80, Sones: 1.5, Duct Size: 4", Power Watts: 26.9, Energy Star Qualified, Color: White.

Enjoy easy exhaust bath fan installation with the Flex Series 80 CFM Ceiling Exhaust Bath Fan, ENERGY STAR®. Room side installation eliminates the need for Attic Access. This ceiling-mounted ventilation fan features foldable mounting ears and an EzDuct™ connector for a fast and simple installation. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. Operating capabilities allow this fan to run at a powerful 80 CFM and a quiet 1.2 sones for a smooth run. This quality fan is also designed to keep odor, and mildew at bay with humidity reducing features.

Also known as: 026715236008, AE80B, BRNAE80B, Bath fan

Specifications

CFM: 80
Color: White
Sones: 1.500
CFM: 80
Sones: 1.500
Color: White