Eaton Bussmann series CLS fuse

Item #: 1823910
Cat #: 5CLS70-36R
UPC: 786670150213
$ 10231.72 EA
Company wide:
0 in stock
Documents & Guides
CLS type current limiting fuse, Double barrel, 650A, R class, 5.5 kV max., 4.8 kV nominal, 50 kA interrupt

Overview

CLS type current limiting fuse, Double barrel, 650A, R class, 5.5 kV max., 4.8 kV nominal, 50 kA interrupt
Our R-Rated, current-limiting medium voltage fuses are backup fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They are typically used to protect medium voltage drives and starters. Construction types include ferrule and bolt-on, with special application ferrule and hermetically sealed fuses available for use with motor starters and motor controls, including AMPGARD motor starters. Both fuse mountings and fuseclips are available. All of our R-Rated medium voltage fuses include open fuse indication to speed troubleshooting.
Also known as: 786670150213, 5CLS70-36R, CUT5CLS7036R

Specifications

Amps: 650
Class: R
Diameter: 4 in
Interrupt Rating DC: 50kA
Amps: 650
Diameter: 4 in
Class: R
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)