MTR BRKR,EUSERC,BR,225A MB,20SP,BTM/TOP

Item #: 1823584

Cat #: MBE2040PV225BTS

UPC: 786689330927

$ 905.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton PV Ready Meter Breaker EUSERC Type BR , 225A MB, 225A Bus, 120/240V, Ring, 20 spaces, 40 circuits, 10 kAIC, Surface mounting, Box size A, Aluminum bus, OH/UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground

Overview

Eaton PV Ready Meter Breaker EUSERC Type BR , 225A MB, 225A Bus, 120/240V, Ring, 20 spaces, 40 circuits, 10 kAIC, Surface mounting, Box size A, Aluminum bus, OH/UG feed, Four-jaws, 1 socket, #6-250 kcmil line, #6-250 kcmil ground

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.

Also known as: 786689330927, MBE2040PV225BTS, CUTMBE2040PV225BTS

Specifications

No Specifications Available