Solar Power Center Meter Breaker, Type BR, 12 Space/24 Circuit, 100A, 4 Jaw, AL Bus

Item #: 1823576

Cat #: MBE1224PV100TS

UPC: 786689330842

$ 337.61 EA
Company wide:
23 in stock
Documents & Guides
Solar Power Center Meter Breaker, Type BR, Solar-Ready, 100 Amp, 120/240 Volt AC, Ring, 12 Spaces, 24 Circuits, 10 kAIC, Surface Mounting, Box Size C, 125 Amp Aluminum Bus, Overhead Feed, Four-Jaws, 1 Socket, #14-1/0 AWG Line, #14-1/0 AWG Ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Solar Power Center Meter Breaker, Type BR, Solar-Ready, 100 Amp, 120/240 Volt AC, Ring, 12 Spaces, 24 Circuits, 10 kAIC, Surface Mounting, Box Size C, 125 Amp Aluminum Bus, Overhead Feed, Four-Jaws, 1 Socket, #14-1/0 AWG Line, #14-1/0 AWG Ground, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets

Also known as: 786689330842, MBE1224PV100TS, CUTMBE1224PV100TS

Specifications

Phase: 1
Volts AC: 120/240
Depth: 5.625 in
Width: 15 in
Length: 25.600 in
IP/NEMA Rating: NEMA 3R
Phase: 1
Depth: 5.625 in
Length: 25.600 in
Volts AC: 120/240
Width: 15 in
IP/NEMA Rating: NEMA 3R