Main Lug Loadcenter, 4C/3W/1P

Item #: 1823574

Cat #: BR2L125RP

UPC: 786689339418

$ 181.56 EA
Company wide:
22 in stock
BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 Amp, 6R, Aluminum, Cover Included, NEMA 3R, Metallic, 10 kAIC, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase, 9.5"H X 4.50"W X 3.3"D

Overview

BR Main Lug Loadcenter, Rainproof, Furnished With Hub Closure Plates, Main Lug, 125 Amp, 6R, Aluminum, Cover Included, NEMA 3R, Metallic, 10 kAIC, 2 Spaces, 4 Circuits, Three-Wire, Single-Phase, 9.5"H X 4.50"W X 3.3"D

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 786689339418, BR2L125RP, CUTBR2L125RP

Specifications

Amps: 125
Phase: 1
Type: Main Lug
Length: 9.5 in
Circuits: 4
Width: 4.500 in
Depth: 3.300 in
IP/NEMA Rating: NEMA 3R
Amps: 125
Type: Main Lug
Circuits: 4
Depth: 3.300 in
Phase: 1
Length: 9.5 in
Width: 4.500 in
IP/NEMA Rating: NEMA 3R