Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400A, 2 x 2/0-250 Or 1 x 2/0-

Item #: 1823560

Cat #: PDG3X3TA401

UPC: 786689324001

$ 80.87 EA
Company wide:
59 in stock
Documents & Guides
Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 2 x 2/0 AWG - 250 MCM Or 1 x 2/0 AWG - 500 MCM Per Phase

Overview

Terminal, Lug, Molded Case, Breaker, Power Defense, Frame-3, Aluminum, 400 Amp Max, 2 x 2/0 AWG - 250 MCM Or 1 x 2/0 AWG - 500 MCM Per Phase

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786689324001, PDG3X3TA401, CUTPDG3X3TA401

Specifications

Amps: 400
Type: Terminal, Breaker; Molded Case
Material: Aluminum
Allowable Gauge Range: 2/0 - 250, 2/0 - 500
Amps: 400
Material: Aluminum
Type: Terminal, Breaker; Molded Case
Allowable Gauge Range: 2/0 - 250, 2/0 - 500