110 CFM Ceiling Fan, Single Speed, Energy Efficient

Item #: 0182332

Cat #: AE110

UPC: 026715235292

$ 146.42 EA
Company wide:
305 in stock
Documents & Guides
Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Energy Star Qualified, Color: White

Overview

Ceiling Fan, Series: InVent. CFM: 110, Sones: 1.3, Duct Size: 4", Power Watts: 23.4, Energy Star Qualified, Color: White

AE110 Flex Series 110 CFM ceiling exhaust bath fan offers room side installation, with “No Attic Access Required”. New duct damper technology provides a tighter seal, resulting in reduced warm and cold air backdrafts. 

Also known as: 026715235292, AE110, BRNAE110

Specifications

Volts AC: 120
Color: White
CFM: 110
Sones: 1.300
Volts AC: 120
CFM: 110
Color: White
Sones: 1.300