Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2P, 60A, 65kA@480VAC, T-M (Fxd-Fxd) TU

Item #: 1823291

Cat #: PDG22M0060TFFL

UPC: 786687047292

$ 663.03 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2-Pole, 60 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals Load Only

Overview

Breaker, Molded Case, Power Defense, Globally Rated, Frame 2, 2-Pole, 60 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Terminals Load Only

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786687047292, PDG22M0060TFFL, CUTPDG22M0060TFFL

Specifications

Volts AC: 480
Poles: 2
Type: Breaker; Molded Case
Amps: 60
Size: Frame 2
Interrupt Rating AC: 65 kA
Volts AC: 480
Type: Breaker; Molded Case
Size: Frame 2
Poles: 2
Amps: 60
Interrupt Rating AC: 65 kA