Molded Case, Breaker, Power Defense, 3P, 175A, 480VAC, Frame 2, 65kAIC, Thermal Magnetic

Item #: 1823233

Cat #: PDG23M0175TFFL

UPC: 786679858226

$ 1411.49 EA
Company wide:
0 in stock
Documents & Guides
Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 175 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

Overview

Molded Case, Breaker, Power Defense, Globally Rated, Frame 2, 3-Pole, 175 Amp, 65 kA @ 480 Volt AC, Thermal - Magnetic (Fixed-Fixed) TU, Standard Line and Load

The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement. A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.

Also known as: 786679858226, PDG23M0175TFFL, CUTPDG23M0175TFFL

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case
Amps: 175
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Amps: 175
Poles: 3
Type: Breaker; Molded Case
Interrupt Rating AC: 65 kA