Molded Case Circuit Breaker, 3P, 70A

Item #: 1823205

Cat #: PDG23G0070TFFJ

UPC: 786679222652

$ 696.12 EA
Company wide:
0 in stock
Documents & Guides
Molded Case Circuit Breaker, Globally Rated, Frame 2, 3 Pole, 70 Amp, 35kA/480V

Overview

Molded Case Circuit Breaker, Globally Rated, Frame 2, 3 Pole, 70 Amp, 35kA/480V
Also known as: 786679222652, PDG23G0070TFFJ, CUTPDG23G0070TFFJ

Specifications

Poles: 3
Amps: 70
Poles: 3
Amps: 70