1
more

60A/480V Pin & Sleeve Mechanical Interlock, Non-Fused
Item #: 1823055
Cat #: 460MI7WLEVC
UPC: 078477380796
$ 2168.33 EA
Company wide:
0
in stock
Documents & Guides
60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring – Red (480 VAC)
Overview
60 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring – Red (480 VAC)
- Inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts
- The Inform app provides remote monitoring of your devices in real-time, so you can be notified immediately of any abnormal operating conditions - (mobile and desktop versions available)
- Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure
Also known as: 078477380796, 460MI7WLEVC, LEV460MI7WLEVC
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 480 |
| Amps: | 60 |
| Phase: | 3 |
| Volts AC: | 480 |
| Poles: | 3 |
| Amps: | 60 |