1
more

30A/240V Pin & Sleeve Mechanical Interlock, Non-Fused
Item #: 1823054
Cat #: 430MI9WLEVC
UPC: 078477380789
$ 663.77 EA
Clearance
Price good while supplies last
Company wide:
2
in stock
Documents & Guides
30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring – Blue (240 VAC)
Overview
30 Amp, 240 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock With Local And Remote Monitoring Inform Technology, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring – Blue (240 VAC)
- Inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts
- The Inform app provides remote monitoring of your devices in real-time, so you can be notified immediately of any abnormal operating conditions - (mobile and desktop versions available)
- Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure
Also known as: 078477380789, 430MI9WLEVC, LEV430MI9WLEVC
Specifications
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 30 |
| Volts AC: | 240 |
| Phase: | 3 |
| Amps: | 30 |
| Poles: | 3 |
| Volts AC: | 240 |