AIRGUARD® 3/C #2 + 3*10GRD CU O/S 600V

Item #: 1823005
Cat #: 20260551
UPC:
$ 11.90 FT
Company wide:
1,229 in stock
AIRGUARD® VFD Cable 3/C #2 + 3*10GRD CU O/S 600V, Onshore/Marine Rated

Overview

AIRGUARD® VFD Cable 3/C #2 + 3*10GRD CU O/S 600V, Onshore/Marine Rated
Low Voltage AIRGUARD VFD cables are designed with three symmetrically placed ground wires and an aluminum or copper sheath to contain the generation of high frequency electromagnetic interference (EMI) imposed on the cable when installed in a circuit containing a Variable Frequency Drive. In the event of catastrophic cable damage, this shield, plus the 3 segmented ground wires, should contain any arcing and effectively conduct system fault current to ground.
Also known as: 20260551, GCB20260551

Specifications

Conductors: 3
Color: Black
Gauge: 2
Conductors: 3
Gauge: 2
Color: Black

Customer Reviews

No reviews for this product
(0)