VFD Cable, 3+3G(Segmented), TC-ER, 600V, PVC Jacket

Item #: 1822996

Cat #: BEL29528C

UPC:

Company wide:
0 in stock
Documents & Guides
Belden Construction Grade VFD Cables with Dual Copper Tape Shield, 3+3G(Segmented) Conductor 1+3 of 10 AWG (19x14) Bare Copper, XLPO Insulation M4 Color Code, Oerall Dual Copper Tapes Helically Applied Shield, Black PVC Outer Jacket, 600V TC-ER 90C Dry/Wet 1000V CSA AWM I/II A/B Sunlight Resistant, Direct Burial

Overview

Belden Construction Grade VFD Cables with Dual Copper Tape Shield, 3+3G(Segmented) Conductor 1+3 of 10 AWG (19x14) Bare Copper, XLPO Insulation M4 Color Code, Oerall Dual Copper Tapes Helically Applied Shield, Black PVC Outer Jacket, 600V TC-ER 90C Dry/Wet 1000V CSA AWM I/II A/B Sunlight Resistant, Direct Burial

VFDs are controllers that provide power to electric motors. They only supply as much or as little energy needed for the specific application. This variability creates a more volatile electrical environment between the drive and motor. That's where VFD cables come in.

Also known as: BEL29528C, OMNBEL29528C

Specifications

Jacket: PVC
Color: Black
Jacket: PVC
Color: Black