Chainflex® Control Cable CF5, 5/20 AWG

Item #: 1822972

Cat #: CF5-05-05

UPC:

Company wide:
0 in stock
Documents & Guides
Chainflex® Control Cable CF5, 5-Conductor/20 AWG, Requirements: For Heavy Duty Applications, Outer Jacket: PVC, Flame Retardant, Silicone-Free, UV-Resistant Oil Resistance: Oil-Resistant According To DIN EN 50363-4-1 CFRIP®, Chainflex® Class: 5.5.2.2

Overview

Chainflex® Control Cable CF5, 5-Conductor/20 AWG, Requirements: For Heavy Duty Applications, Outer Jacket: PVC, Flame Retardant, Silicone-Free, UV-Resistant Oil Resistance: Oil-Resistant According To DIN EN 50363-4-1 CFRIP®, Chainflex® Class: 5.5.2.2
Also known as: CF5-05-05, IGUCF50505

Specifications

Conductors: 5
Gauge: 20 AWG
Conductors: 5
Gauge: 20 AWG