Steel Pole, 5x5 Square, 30', Dark Bronze

Item #: 1822880

Cat #: SSS5A30SFM1

UPC:

Company wide:
0 in stock
Documents & Guides
LUMARK LMKSSS5A30SFM1, Steel Pole, 5x5 Square, 30', Dark Bronze

Overview

LUMARK LMKSSS5A30SFM1, Steel Pole, 5x5 Square, 30', Dark Bronze

Steel poles are manufactured of ASTM A500 grade steel, maintain a minimum wall thickness of .120" and are circumferentially welded to the base. Anchor bolts per ASTM A576. Nuts washers and threaded portion of bolt are hot dip galvanized. Poles are finished in a premium TGIC polyester powder coat for superior weatherability characteristics.

Also known as: SSS5A30SFM1, LMKSSS5A30SFM1

Specifications

Color: Dark Bronze
Length: 30 ft
Color: Dark Bronze
Length: 30 ft