LED Direct/Indirect Wall Luminaire

Item #: 1822653

Cat #: S4LWIDLLP8FTMSL

UPC:

Company wide:
0 in stock
Documents & Guides
MARK S4LWID LLP 8FT MSL8 80CR S4LWID LLP 8FT MSL8 80CRI 35K 400LMF I80CRI I35K I800LMF SCT MIN1 MVOLT WHT ZT DC

Overview

MARK S4LWID LLP 8FT MSL8 80CR S4LWID LLP 8FT MSL8 80CRI 35K 400LMF I80CRI I35K I800LMF SCT MIN1 MVOLT WHT ZT DC

The Slot LED family of luminaires offers an unparalleled package of performance and features for your next lighting project. Precision lumen DIRECTIR optics deliver optimized light where needed for ceilings and walls. With other key features such as simplified installation, seamless controls integration and superior LED color constancy, the Slot LED family from Mark Lighting offers exceptional quality and design flexibility.

Also known as: S4LWIDLLP8FTMSL, LITS4LWIDLLP8FTMSL

Specifications

Length: 8 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277