2G11 Base 4-Pin Lampholder

Item #: 1822644

Cat #: 80-1605

UPC: 045923816055

$ 6.66 EA
Company wide:
0 in stock
Documents & Guides
4-Pin Long Twin Tube Lampholder; Molded White Thermosetting Urea; Copper Alloy; Double-Edge Contacts; Push-In Wiring; 660W; 600V

Overview

4-Pin Long Twin Tube Lampholder; Molded White Thermosetting Urea; Copper Alloy; Double-Edge Contacts; Push-In Wiring; 660W; 600V
Also known as: 045923816055, 80-1605, SAT801605

Specifications

Wattage: 660
Volts AC: 600
Light Technology: Fluorescent
Dimmable: No
Wattage: 660
Light Technology: Fluorescent
Volts AC: 600
Dimmable: No