MM6,BRACKET,CABLE RUNWAY MTG 6.50" CHANN

Item #: 1822612

Cat #: MM6CRB06

UPC: 662875618010

Call for price
Company wide:
0 in stock
Documents & Guides
MM6 Cable Runway Mounting Bracket, for rack with 10.5 channel depth

Overview

MM6 Cable Runway Mounting Bracket, for rack with 10.5 channel depth
Also known as: 662875618010, MM6CRB06, ORTMM6CRB06

Specifications

Mounting: Rack
Type: Rack, Runway Mount
Color: Black
Depth: 6.500 in
Mounting: Rack
Color: Black
Type: Rack, Runway Mount
Depth: 6.500 in