
Company wide:
0
in stock
Documents & Guides
8 WATT A19 LED CERAMIC YELLOW MEDIUM BASE 360 DEG. BEAM ANGLE 120 VOLT
Overview
8 WATT A19 LED CERAMIC YELLOW MEDIUM BASE 360 DEG. BEAM ANGLE 120 VOLT
Satco's S14987 8 watt A19 ceramic LED bulb is perfect for decorative lighting, holidays, support and celebratory lighting. The ceramic yellow bulb features a medium base and a 360 degree beam spread. The dimmable lamp provides 15,000 hours of LED lighting.
Also known as: 045923149870, S14987, SATS14987
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 360° |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Light Technology: | LED |
| Angle: | 360° |
| Volts AC: | 120 |
| Wattage: | 8 |
| Dimmable: | Yes |