3/8” Drive 28 Piece Ratchet & Socket Set with PACKOUT™ Low-Profile Compact Organizer - SAE, Includes: (1) PACKOUT compact organizer (48-22-8436), (1) 1/2" Deep Well Socket, (1) 1/2" Standard Socket, (1) 1/4" Deep Well Socket, (1) 1/4" Standard Socket (1) 1" Standard Socket, (1) 11/16" Deep Well Socket, (1) 11/16" Standard Socket, (1) 13/16" Deep Well Socket, (1) 13/16" Standard Socket, (1) 15/16" Standard Socket, (1) 3/4" Deep Well Socket, (1) 3/4" Standard Socket, (1) 3/8" Deep Well Socket, (1) 3/8" Standard Socket, (1) 3" Extension, (1) 5/16" Deep Well Socket, (1) 5/16" Standard Socket, (1) 5/8" Standard Socket, (1) 5/8" Standard Socket (1) 6" Extension, (1) 7/16" Deep Well Socket, (1) 7/16" Standard Socket, (1) 7/8" Deep Well Socket, (1) 7/8" Standard Socket, (1) 9/16" Deep Well Socket, (1) 9/16" Standard Socket, (1) 90-Tooth Ratchet & (1) Universal Adapter
The MILWAUKEE SAE 28 piece 3/8 in. drive ratchet & socket set was designed from the ground up to offer better access in tight spaces and maximum tool strength. The 90-tooth ratchet tool offers 4 of arc swing and a slim profile design, allowing work in tighter spaces. Innovative socket design has four parallel flats, which deter rolling and are wrench-compatible. Optimized socket geometry helps reduce bolt rounding and stripping. Socket sizes are stamped into the flats for improved easy-to-read visibility. The ratchet and socket kit comes with a removable inner tray, designed to be stored long-term in a steel storage chest. It also comes with a durable carrying case for ultimate portability. The set comes with accessories included so that our users can get every job done, both in the garage and on the jobsite. This kit comes in a PACKOUT™ low-profile compact organizer for ultimate organization.
Also known as: 045242558179, 48-22-9481, MIL48229481