15A, 120V, 6 Outlet Power Strip, 15ft Cord

Item #: 1822367

Cat #: 53C6M-1S5

UPC: 078477295984

$ 467.61 EA
Company wide:
4 in stock
Documents & Guides
15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 15' Power Cord with Standard Hospital Grade NEMA 5-15P Plug

Overview

15 Amp (12 Amp Max Continuous Load) 125 VAC, Medical Grade Power Strip with Load Monitoring Inform™ Technology, Surge Protected, 6 Hospital Grade NEMA 5-15R Outlets With Locking Covers, 15' Power Cord with Standard Hospital Grade NEMA 5-15P Plug

Leviton’s medical grade power strips with load monitoring Inform™ technology provide a simple and efficient way to improve code compliance and electrical safety in health care facilities.

Also known as: 078477295984, 53C6M-1S5, LEV53C6M1S5

Specifications

Type: Medical Grade, Outlet Strip, 6 Outlet
Volts AC: 120
Amps: 15
Color: White
Length: 15 ft
Type: Medical Grade, Outlet Strip, 6 Outlet
Amps: 15
Length: 15 ft
Volts AC: 120
Color: White