1 LT LED LG UP DOWN SCONCE 20W BK

Item #: 1822253

Cat #: 62-1148

UPC: 045923680960

Company wide:
0 in stock
Documents & Guides
1 LT LED LG UP DOWN SCONCE 20W BK

Overview

1 LT LED LG UP DOWN SCONCE 20W BK

Satco's 62-1148 1 light, 8 inch large up or down wall sconce is modern, sleek, and contemporary in design. Casting elongated columns of light from both the top and bottom, install this black fixture up to elongate and down highlight. Elegant and stylish, this single light architectural light comes alive when illuminated.

Also known as: 045923680960, 62-1148, SAT621148

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120, 277
Color: Black
Color Rendering Index (CRI): 90
Lumens: 900
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Material: Die Cast Aluminum
Wattage: 10
Color: Black
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Dimmable: No