Glamour LED, 25", Black

Item #: 1822239

Cat #: 621439

UPC: 045923680243

Company wide:
0 in stock
Documents & Guides
Glamour LED, 25" Length, 26 Watts, 120 Volt, 2210 Lumens, Color Temperature: 3000K, Dimmable, Linear Flush with White Acrylic Lens, Black Finish

Overview

Glamour LED, 25" Length, 26 Watts, 120 Volt, 2210 Lumens, Color Temperature: 3000K, Dimmable, Linear Flush with White Acrylic Lens, Black Finish

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

We do the LIGHT thing.™

Also known as: 045923680243, 621439, SAT621439

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 26
Lumens: 2200
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 2200
Wattage: 26
Dimmable: Yes