S 960 14AWG/5c UL/CSA AWM Flexing Cable

Item #: 1822117

Cat #: 7521405

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
S960 Oil Resistant Continuous Flex PVC Control Cable 14/5C UL CSA CE Small BR

Overview

S960 Oil Resistant Continuous Flex PVC Control Cable 14/5C UL CSA CE Small BR
Also known as: 7521405, SAB07521405

Specifications

Material: Copper, PVC
Color: Black
Type: UV Resistant
Volts AC: 600
Stranding: Stranded
Material: Copper, PVC
Type: UV Resistant
Stranding: Stranded
Color: Black
Volts AC: 600