EZ PAN2X4 50W 35K RCESS DIM WH

Item #: 1822009

Cat #: EZPAN2X450YND10

UPC: 019813491653

$ 150.33 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EZ PAN2X4 50W 35K RCESS DIM WH

Overview

EZ PAN2X4 50W 35K RCESS DIM WH
Also known as: 019813491653, EZPAN2X450YND10, RABEZPAN2X450YND10

Specifications

Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes