LED Wallpack, 10,000L/4500K, Bronze

Item #: 1821968

Cat #: WM10L45K

UPC: 765364017216

$ 302.31 EA
Company wide:
0 in stock
Documents & Guides
Independence Series LED Wall Light, 78 Watt, Lumens: 10,500, Color Temperature: 4500K, CRI: 80, Color/Finish: Bronze

Overview

Independence Series LED Wall Light, 78 Watt, Lumens: 10,500, Color Temperature: 4500K, CRI: 80, Color/Finish: Bronze

Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility. 

Also known as: 765364017216, WM10L45K, ATAWM10L45K

Specifications

Wattage: 78
Type: Wallpack
Lumens: 10000
Color Temperature: 4500 (Cool White)
Wattage: 78
Lumens: 10000
Type: Wallpack
Color Temperature: 4500 (Cool White)