
LED Undercabinet Fixture, 46”, Multi CCT, 20 Watt, 1800 Lumen
Item #: 1821958
Cat #: EULED461800LDI
UPC: 848070099384
$ 94.02 EA
Company wide:
34
in stock
Documents & Guides
LED Undercabinet Fixture, 46 Inch, Selectable CCT: 3000K/3500K/4000K, 20 Watt, 1800 Lumen, 120 Volt, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Overview
LED Undercabinet Fixture, 46 Inch, Selectable CCT: 3000K/3500K/4000K, 20 Watt, 1800 Lumen, 120 Volt, White, Polycarbonate Lens With UV Radiation Protection, Dimmable, Rocker Switch
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099384, EULED461800LDI, ETEEULED461800LDIM
Specifications
| Lumens: | 1800 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 20 |
| Color: | White |
| Length: | 46 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1800 |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 20 |
| Length: | 46 in |
| Dimmable: | Yes |