
LED Undercabinet, 42", 19.5 Watt, 1590 Lumen, Multi CCT, 120V
Item #: 1821957
Cat #: EULED421600LDI
UPC: 848070099360
$ 80.20 EA
Company wide:
92
in stock
Documents & Guides
LED Undercabinet Fixture, 42 Inch, 19.5 Watt, 1590 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Overview
LED Undercabinet Fixture, 42 Inch, 19.5 Watt, 1590 Lumen, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099360, EULED421600LDI, ETEEULED421600LDI
Specifications
| Length: | 42 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 1590 |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 19.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Length: | 42 in |
| Lumens: | 1590 |
| Color: | White |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Wattage: | 19.500 |
| Dimmable: | Yes |