
LED Undercabinet, 34", 14 Watt, 1130 Lumen, Multi CCT, 120V
Item #: 1821956
Cat #: EULED341300LDI
UPC: 848070099346
$ 72.56 EA
Company wide:
85
in stock
Documents & Guides
LED Undercabinet Fixture, 34 Inch, 14 Watt, 1130 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Overview
LED Undercabinet Fixture, 34 Inch, 14 Watt, 1130 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099346, EULED341300LDI, ETEEULED341300LDIM
Specifications
| Length: | 34 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 14 |
| Lumens: | 1130 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Length: | 34 in |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Color: | White |
| Lumens: | 1130 |
| Dimmable: | Yes |