
LED Undercabinet, 12", 5 Watt, 360 Lumen, Multi CCT, 120V
Item #: 1821952
Cat #: EU-LED-12-450L-DIMTR-120-30K/35K/40K-WH
UPC: 848070099285
$ 41.50 EA
Company wide:
40
in stock
Documents & Guides
LED Undercabinet Fixture, 12 Inch, 5 Watt, 360 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Overview
LED Undercabinet Fixture, 12 Inch, 5 Watt, 360 Lumen, Selectable CCT: 3500K/3500K/4000K, 90 CRI, 120 Volt, Dimmable, Polycarbonate Lens, White Finish
Suitable for retail displays, gondolas, coves and undercabinet applications.
Also known as: 848070099285, EU-LED-12-450L-DIMTR-120-30K/35K/40K-WH, ETEEULED12450LDIMT
Features & Benefits
- Life tested to ensure light output up to 50,000 hours of operation to L70
- Tested to LM-79 and LM-80 standards
- Tool-less wireway access
- Easy-fit cover channel attachment
- Detachable channel cover for quick installation
- NM-B/BX conduit connector included with every fixture
- Knockouts available at the back, side, and rear for easy installation
- Available keyhole mounting slots on the back finish
- Limited 5 Year Warranty LISTING -
- Soft-lumens, linear prismatic diffuser gives better visual comfort
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Wattage: | 5 |
| Volts AC: | 120 |
| Length: | 12 in |
| Lumens: | 360 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Volts AC: | 120 |
| Lumens: | 360 |
| Light Technology: | LED |
| Wattage: | 5 |
| Length: | 12 in |
| Color: | White |
| Dimmable: | Yes |