Solar Rooftop Attachment, PVC

Item #: 1821941

Cat #: U2400-PVC

UPC:

$ 60.00 EA
Company wide:
82 in stock
Documents & Guides
Solar Rooftop Attachment, PVC

Overview

Solar Rooftop Attachment, PVC

<The U2400-PVC is a lightweight rooftop attachment system consisting of a U-Anchor 2000 Series plate and cover membrane. The cover membrane is factory sealed to the top of the plate. The U2400-PVC provides a positive, watertight, manufacturer accepted attachment for mechanically attached and fully adhered PVC single-ply membranes.

Also known as: U2400-PVC, ANHU2400PVC

Specifications

Height: 13 in
Depth: 13 in
Width: 11 in
Material: PVC
Height: 13 in
Width: 11 in
Depth: 13 in
Material: PVC