StorEdge Backup Interface

Item #: 1821835

Cat #: BI-NUSGN-01

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BI-NUSGN-01 200A, 240VAC, 3 Inverter Inputs, Max 15kW Generator

Overview

BI-NUSGN-01 200A, 240VAC, 3 Inverter Inputs, Max 15kW Generator

The backup interface connects to the SolarEdge Energy Hub inverter, automatically providing backup power to full or partial home loads during grid failures. It enables homeowners full flexibility when deciding which household loads to backup. The backup interface is pre-fitted with the SolarEdge energy meter (for self-consumption management) and the auto-transformer (for split phase balancing), for faster installations. It is supplied with a 12-year warranty, which includes the energy meter and auto-transformer components.

Also known as: BI-NUSGN-01, SEDBINUSGN01

Specifications

Amps: 200
Volts AC: 240
Amps: 200
Volts AC: 240