HWDK USB8300AC5W RCPT HG DUP

Item #: 1821493

Cat #: USB8300AC5W

UPC: 883778307386

Call for price
Company wide:
0 in stock
Documents & Guides
HWDK USB8300AC5W RCPT HG DUP

Overview

HWDK USB8300AC5W RCPT HG DUP

USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a USB port door, which when open enables power. When closed, all power is switched OFF. This eliminates all current flow for a “zero” no-load draw. Buildings looking to provide 100% green efficiency in power delivery will maximize LEED and energy efficient design.

Also known as: 883778307386, USB8300AC5W, KELUSB8300AC5W

Features & Benefits

  • High Power 5 Amp, 5 Volt USB Output
  • Combination Ports, One Type A, One Type C
  • Tamper Resistant Hospital Grade Duplex Compatible
  • USB Ports Rated 10,000 Cycles

Specifications

No Specifications Available