60W LED Utility Light, 40K

Item #: 1821396

Cat #: S13118

UPC: 045923131189

Company wide:
0 in stock
Documents & Guides
60 Watt LED Utility Light 4000K; Medium Base; Adjustable Beam Angle; 100-277 Volt

Overview

60 Watt LED Utility Light 4000K; Medium Base; Adjustable Beam Angle; 100-277 Volt

Satco's S13118 60-watt LED utility light offers energy savings and superior light output. This multi-beam utility light is perfect for garages, barns, workshops, or any large open spaces where more illumination is needed. This clear, corncob shaped lamp delivers 50,000 hours of cool white light.

Also known as: 045923131189, S13118, SATS13118

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Material: Plastic
Color Rendering Index (CRI): 80
Wattage: 60
Volts AC: 100 - 277
Light Technology: LED
Dimmable: No
Lumens: 5880
Base: Medium Screw (E26)
Material: Plastic
Wattage: 60
Light Technology: LED
Lumens: 5880
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Dimmable: No