20A TR Industrial Grade GFCI Receptacle, 5-20R, Ivory

Item #: 1821317

Cat #: G5362-TI

UPC: 078477898338

$ 41.81 EA
Company wide:
0 in stock
Documents & Guides
SmartlockPro Self-Test Tamper-Resistant GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Ivory

Overview

SmartlockPro Self-Test Tamper-Resistant GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Ivory

Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Also known as: 078477898338, G5362-TI, LEVG5362TI

Specifications

Poles: 2
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R