Duplex LC Adapter, Shuttered, 10G LOMM, Aqua/White

Item #: 1821269

Cat #: 41086-LLW

UPC: 078477611340

$ 19.79 EA
Company wide:
12 in stock
Documents & Guides
QuickPort Duplex LC Adapter, Shuttered, 10G LOMM, Zirconia Ceramic Sleeve, Aqua/White

Overview

QuickPort Duplex LC Adapter, Shuttered, 10G LOMM, Zirconia Ceramic Sleeve, Aqua/White

QuickPort Fiber Optic Adapters provide connectivity for workstation cabling termination on single-mode and multimode fiber cable. QuickPort bulkhead modules snap into any housing with the QuickPort name: flush- and surface-mount outlets, Multimedia Outlet System (with adapter), patch panels, and patch blocks.

Also known as: 078477611340, 41086-LLW, LEV41086LLW

Features & Benefits

  • QuickPort adapters snap into QuickPort panels or modules
  • Shuttered LC adapter door will illuminate when a VFL is used for fiber traceability
  • Internal patented shutters on LC adapters eliminate the need for dust plugs to reduce waste, speed deployment, and ensure safer installation
  • Shuttered LC adapter is IP5x-rated for limited protection against dust ingress
  • ST, SC, and LC QuickPort Adapters are available with zirconia ceramic or phosphor bronze sleeves, and are compatible with single-mode, multimode, and laser optimized (LC only)
  • Use in permanent or temporary applications
  • MTP Adapter key up to key down for single-mode applications

Specifications

Color: Aqua, White
Mounting: Flush, Surface
Color: Aqua, White
Mounting: Flush, Surface