
Deep Strut - No Holes, Steel, Extruded Aluminum, 1-5/8" x 1-5/8" x 10'
Item #: 1821262
Cat #: P100010EA
UPC: 786364012889
Company wide:
0
in stock
Documents & Guides
Deep Strut - No Holes, Steel, Extruded Aluminum, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut - No Holes, Steel, Extruded Aluminum, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Unistrut channels are accurately and carefully cold formed to size from low-carbon strip steel. All spot-welded combination members, except P1001T, are welded 3" (76 mm) maximum on center
Also known as: 786364012889, P100010EA, UNSP100010EA
Specifications
| Height: | 1 5/8 in |
| Material: | Steel |
| Length: | 10 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Height: | 1 5/8 in |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Width: | 1-5/8 in |